Shop All Recessed Light Housing
Elco Lighting
4 LED IC Airtight Sloped Ceiling Remodel Housing"
Mfr # EL470RICA
Zoro # G204095779
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 14 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL470RICA
- Zoro # G204095779
- UPC # 633999022090
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 14 W |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 2/12 (10°) to 6/12 (26.5°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Miniature Track Lights Festoon Base with Adjustable Reflector (ET2103B)
- SATCO 4-Foot 43 Watt LED Double Light Strip Fixture - 4750 Lumens - 4000K - 120-277V (65/1071)
- KILLARK Guard, For NV2 Series (NV2GG)
- SATCO 85 Watt, BR30 LED, 5000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11473)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- ELCO LIGHTING 4 LED Fire Rated New Construction IC Airtight Housing" (EL48FICA)
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- ELCO LIGHTING 6 Airtight IC Shallow Remodel Housing" (RR9ICA)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSN)
- Elco Lighting Recessed Light Housing