Shop All LED Retrofit Kits
Elco Lighting
4 LED CFL Retrofit Insert"
Mfr # ECF41535W
Zoro # G804100927
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 850 lm
- Voltage 120/277V
- CRI 90+
- Max. Fixture Wattage 9 W
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ECF41535W
- Zoro # G804100927
- UPC # 633999042456
- Country of Origin China
- Category LED Retrofit Kits
Details
Lumens | 850 lm |
Voltage | 120/277V |
Color Temperature | 3500 K |
CRI | 90+ |
Max. Fixture Wattage | 9 W |
Finish | White |
Lamp Type | LED |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wild M5 replacement light bulb lamp (M5 WILD)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- ILC Replacement for Naed 54255 replacement light bulb lamp (54255 NAED)
- ILC Replacement for PHILIPS PL-L 18W/841/4P (PL-L 18W/841/4P PHILIPS)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41527W)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- ILC Replacement For SATCO S11641 (S11641)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- COOPER LIGHTING 56 LED Retrofit Trim (LT56069FS351EWHR)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- Elco Lighting LED Retrofit Kits