Shop All Recessed Lighting Trims
Elco Lighting
4 LED Bi-Pin Retrofit Insert Baffle Trims"
Mfr # EL140CT5W
Zoro # G604097335
product price: $30.80
/ea
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Max. Wattage 9 W
- CRI 90+
- Dimmable Triac/ELV
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL140CT5W
- Zoro # G604097335
- UPC # 633999194872
- Country of Origin China
- Category Recessed Lighting Trims
Details
Lamp Type | LED |
Max. Wattage | 9 W |
CRI | 90+ |
Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Lumens | 600 lm |
Voltage | 12V AC |
Housing Finish | White |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Description
The ELCO LIGHTING brand 4 LED Bi-Pin Retrofit Insert Baffle Trims feature a lamp type of LED, dimmable with Triac/ELV, 600 lumens, 12V AC voltage, and color temperatures of 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6704)
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- NITE IZE Rechargeable Microlight, Coyote (RMLR02-29-R7)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/850)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KW)
- ELCO LIGHTING 5 Metal Stepped Baffle with Socket Bracket Trim" (ELM530KW)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL2530W)
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579W)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (EL1497B)
- ELCO LIGHTING 3 Adjustable Pull Down Trim" (EL2696W)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- Elco Lighting Recessed Lighting Trims