Shop All LED Commercial Lights
Elco Lighting
4 LED Adjustable Gimbal Insert"
Mfr # EL416CT5W
Zoro # G904081676
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 700 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL416CT5W
- Zoro # G904081676
- UPC # 633999209101
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 700 lm |
Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 9 W |
Beam Angle | 60° |
Housing Finish | White |
CRI | 90+ |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 2700K (CF13DD/E/827/ECO)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602110)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743WW)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- ELCO LIGHTING Koto™ Accessories (L49)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (EL3SFR)
- Elco Lighting LED Commercial Lights