Shop All LED Commercial Lights
Elco Lighting
4 LED Adjustable Gimbal Insert"
Mfr # EL416CT5BZ
Zoro # G904081744
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 700 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL416CT5BZ
- Zoro # G904081744
- UPC # 633999201969
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 700 lm |
Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Beam Angle | 60° |
CRI | 90+ |
Max. Fixture Wattage | 9 W |
Housing Finish | Bronze |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- ILC Replacement for Norman Lamps F18t4-d/19.3 replacement light bulb lamp (F18T4-D/19.3 NORMAN LAMPS)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743WW)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- AMERICAN IMAGINATIONS 2 in. x 2 in. White Square LED Flat Panel (AI-36998)
- Elco Lighting LED Commercial Lights