Shop All LED Commercial Lights
Elco Lighting
4 LED Adjustable Gimbal Insert"
Mfr # EL416CT5B
Zoro # G904081706
product price: $32.34
/ea
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 700 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL416CT5B
- Zoro # G904081706
- UPC # 633999201549
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 700 lm |
Dimmable | Triac/ELV |
Beam Angle | 60° |
Max. Fixture Wattage | 9 W |
Housing Finish | Black |
Standards | Suitable for Wet Locations |
CRI | 90+ |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Rechargeable ROVER Pivoting Flood Light (2114-21)
- ROYAL COVE 12 in. Vanity in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps (671385)
- ILC Replacement for Osram Sylvania Gft60dl/2g11/se/of replacement light bulb lamp (GFT60DL/2G11/SE/OF OSRAM SYLVANIA)
- MR BEAMS Wireless Motion LED Stick Lights, PK3 (MB723)
- ELCO LIGHTING 6 Cedar System New Construction IC Airtight Housing w/Driver" (E6LC20ICA2)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- ELCO LIGHTING 5/6" Five-Color Temperature Switch LED Baffle Inserts" (EL610CT5BB)
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- Elco Lighting LED Commercial Lights