Shop All LED Commercial Lights
Elco Lighting
4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing"
Mfr # E4LK79ICAD
Zoro # G004081095
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lamp Type - Fixtures LED
- Lumens 1500 lm
- Dimmable 0-10V/Triac/ELV
- Max. Fixture Wattage 18.9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E4LK79ICAD
- Zoro # G004081095
- UPC # 633999157792
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120/277V |
Lamp Type - Fixtures | LED |
Lumens | 1500 lm |
Dimmable | 0-10V/Triac/ELV |
Max. Fixture Wattage | 18.9 W |
Standards | Suitable for Wet Locations |
Description
KotoTM Architectural High Lumen Housing: 120V (Triac/ELV) or 120/277V (0-10V/Triac/ELV) with optional Emergency Battery Backup. Must be used with KotoTM Architectural LED Light Engines (ELK21 Series Only).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-W)
- ILC Replacement for Tomar 5001 Xenon Strobe Tube Replacement Lamp (5001 XENON STROBE TUBE REPLACEMENT LAMP TOMAR)
- LITHONIA LIGHTING Remote Head (ERE W SGL SQ M12)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- ELCO LIGHTING 3 Ultra Slim LED Gimbal Lights (600 lm)" (ERT318CT5W)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E6LF1)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E4LF1)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- EXO LED Parking Garage Light, 4600 lm, 40W (LSQ1-40-4K-PCU)
- Elco Lighting LED Commercial Lights