Shop All LED Commercial Lights
Elco Lighting
4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing"
Mfr # E4LK78ICA
Zoro # G904081126
product price: $82.61
/ea
Free Shipping & Returns
$82.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Lumens 1500 lm
- Dimmable Triac/ELV
- Max. Fixture Wattage 18.9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E4LK78ICA
- Zoro # G904081126
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Lumens | 1500 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 18.9 W |
Standards | Suitable for Wet Locations |
Description
KotoTM Architectural High Lumen Housing: 120V (Triac/ELV) or 120/277V (0-10V/Triac/ELV) with optional Emergency Battery Backup. Must be used with KotoTM Architectural LED Light Engines (ELK21 Series Only).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 12/3, 10 Light (GL100123MPC)
- OLYMPUS Olympus: 3 Inch Long Straight Cam Part (OLY-DCNP-100-LC)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5883)
- GE LAMPS LED, 7.5 W, Stik, 2-Pin (G24d), PK4 (LED8BG24-O/840-4PK)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30B)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ELCO LIGHTING Flexa™ 4 Square Reflector for Koto™ Module" (ELK4741BB)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDBZ)
- COMMERCIAL LED Photocell With Receptacle (CLF4-3 PIN + PHOTOCELL)
- Elco Lighting LED Commercial Lights