Shop All Recessed Light Housing
Elco Lighting
4 IC Airtight Shallow Remodel Dedicated LED Housing"
Mfr # EL492RICA
Zoro # G404095760
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 14 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL492RICA
- Zoro # G404095760
- UPC # 633999193509
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 14 W |
Standards | Suitable for Wet Locations |
Description
4 remodel dedicated LED housing. Compatible with 4 LED inserts, LED modules or PSA37 with MR16 trims.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- DITTO 9.5W BR30 LED 105' beam 2700K GU24 120V Dim (S9624)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA)
- ELCO LIGHTING 5 New Construction 2-Hour Fire Rated IC Housing" (EL56FICA)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICEA)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA)
- ELCO LIGHTING 4 Remodel Housing" (E1499LDRICEA)
- ELCO LIGHTING 6 LED IC Airtight Sloped Ceiling Remodel Housing" (EL970RICA)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- Elco Lighting Recessed Light Housing