Shop All Recessed Light Housing
Elco Lighting
4 IC Airtight Shallow New Construction Housing"
Mfr # EL492ICA
Zoro # G104095534
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 14 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL492ICA
- Zoro # G104095534
- UPC # 633999193264
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 14 W |
Standards | Suitable for Wet Locations |
Description
4 new construction dedicated LED housing. Compatible with 4 LED inserts, LED modules or PSA37 with MR16 trims. Can include step-down transformer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25 Watt Dimmable Antique ST15 Nostalgic Thread Light Bulbs with Candelabra E12 Base, 4 PK (861370)
- ILC Replacement for GE General Electric G.E 100a/rs/cvg replacement light bulb lamp, 2PK (100A/RS/CVG GE GENERAL ELECTRIC G.E)
- BODINE Emergency Fluorescent Ballast, 55W (B50CT)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- ELCO LIGHTING 4 Low Voltage Airtight Universal Housing" (EL1499-75A)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICEA)
- ELCO LIGHTING 5 Dedicated LED IC Airtight Remodel Housing" (EL570RICA)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- Elco Lighting Recessed Light Housing