Shop All LED Commercial Lights
Elco Lighting
4 Five-Color Temperature Switch LED Reflector Inserts"
Mfr # EL415CT5W
Zoro # G604081679
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 850 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL415CT5W
- Zoro # G604081679
- UPC # 633999052899
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 850 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 12 W |
CRI | 90+ |
Housing Finish | White |
Description
This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Charge Cable, Apple Lightning, White, 10ft (M100-010-WH)
- HAMSAR VALUE BRAND 1.5W, S8 Miniature LED Light Bulb (3JYP7)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2400 lm (FB32T8/ADV841/6/XEW/ALTO 25W)
- JESCO SLEEK LED 36" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/60-W)
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK430W)
- ELCO LIGHTING 2 Teak™ Power Pack" (E2L08RIC)
- ELCO LIGHTING 2 LED Round Reflector" (ERT210CT5W)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- STONCO Garage and Canopy Dualselect Wattage (GC60-SCT-G2-SM-5-10-BZ)
- Elco Lighting LED Commercial Lights