Shop All LED Commercial Lights
Elco Lighting
4 Five-Color Temperature Switch LED Baffle Inserts"
Mfr # EL410CT5W
Zoro # G604081464
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 840 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL410CT5W
- Zoro # G604081464
- UPC # 633999171408
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 840 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 12 W |
Housing Finish | White |
CRI | 90+ |
Description
This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 25 W, A23, Medium Screw (E26) (LED-8018E345-G3)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/930/P/E26/DIM 6/1FB T20)
- EGLO Stainless Steel 120v Calgary Single-Light Outdoor Path Light (86388A)
- SURE-LITES Metal Remote, 13 Cover, Single Hd, Wh (SRM13WH)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61527W)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30H)
- ELCO LIGHTING Unique™ 4 Round Reflector for Koto™ Module" (ELK4710W)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- Elco Lighting LED Commercial Lights