Shop All Recessed Light Housing
Elco Lighting
4 CFL Vertical IC Downlight Housings"
Mfr # EL99PL26ICEA
Zoro # G704098072
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Lamp Type CFL
- Max. Wattage 26 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL99PL26ICEA
- Zoro # G704098072
- UPC # 633999132065
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Lamp Type | CFL |
Max. Wattage | 26 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- FEIT ELECTRIC LED BTRY WORK LT 300L (WORKMINI300)
- RECYCLEPAK Ballast Recycling Kit, 27"x18"x18" (SUPPLY-263)
- CELEBRATIONS LED LGHT MINI CW 50CT (40831-71)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- ELCO LIGHTING 4 LED Fire Rated New Construction IC Airtight Housing" (EL48FICA)
- ELCO LIGHTING 4 LED Shallow Fire Rated ICA New Construction Housing" (EL492FICAS)
- ELCO LIGHTING 6 Airtight IC Shallow Remodel Housing" (RR9ICA)
- ELCO LIGHTING 5 Dedicated LED IC Airtight Remodel Housing" (EL570RICA)
- HALO Baffle Trim, 693 (693WB)
- Elco Lighting Recessed Light Housing