Shop All Flushmount Lights
Elco Lighting
4 Alva LED Ceiling Mount Disk Light"
Mfr # ELSF4030W
Zoro # G104101198
product price: $11.13
/ea
$11.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSF4030W
- Zoro # G104101198
- UPC # 633999187447
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 800 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 13 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Sure-Lites Lm1 Emergency Lighting 5Ah Agm With F1 Terminals Battery (WX-69BE-7)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ILC Replacement for Philips Sonicare Toothbrush Sanitizer Bulb replacement light bulb lamp (SONICARE TOOTHBRUSH SANITIZER BULB PHILIPS)
- LUMAPRO Miniature Halogen Bulb, 2000 lm, 100W (Q100T3/24V/CL-1PK)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ELCO LIGHTING 4 Square Sky Panel™" (ELSP4440B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ILC Replacement For SATCO 621673 (62-1673)
- Elco Lighting Flushmount Lights