Shop All Flushmount Lights
Elco Lighting
4 Alva LED Ceiling Mount Disk Light"
Mfr # ELSF4030BZ
Zoro # G604101124
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Bronze
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELSF4030BZ
- Zoro # G604101124
- UPC # 633999196951
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Bronze |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 800 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 13 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape T8, Tcp-10193, 2PK (TCP-10193)
- ILC Replacement for Duralamp Gr10q/4pin/21w/35k replacement light bulb lamp (GR10Q/4PIN/21W/35K DURALAMP)
- ILC Replacement for Satco S4285 replacement light bulb lamp (S4285 SATCO)
- ILC Replacement for SLI Sylvania Lighting 89g458 (89G458 SLI SYLVANIA LIGHTING)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ETI Reva Flushmount, LED, Round, 24" (54614242)
- Elco Lighting Flushmount Lights