Shop All Recessed Light Housing
Elco Lighting
4 Airtight IC Housing with GU24 Base Socket"
Mfr # EL99ICA-G24
Zoro # G104098023
$15.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 18 W
- Lamp Type GU24 LED or CFL
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL99ICA-G24
- Zoro # G104098023
- UPC # 633999164851
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 18 W |
Lamp Type | GU24 LED or CFL |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- GE LAMPS GE LIGHTING 1000W, BT56 Metal Halide HID Light Bulb (MPR1000/VBU/O)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- SUPERIOR ELECTRIC 1-4.5V, 3W CREE XP-G2 LED Bulb (4-240BL)
- ELCO LIGHTING 5 IC Airtight Shallow Remodel Housing for LED Inserts (EL560RICA)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA)
- ELCO LIGHTING 6 Super Sloped IC Airtight Medium Base Double Wall New Construction Housing" (EL946ICA)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- ELCO LIGHTING 6 Airtight IC Shallow Remodel Housing" (RR9ICA)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- HALO Rl56 Series (RL56TRMTBZB)
- Elco Lighting Recessed Light Housing