Shop All LED Commercial Lights
Elco Lighting
4 0-10V LED Inserts"
Mfr # EL49530DHW
Zoro # G404080964
product price: $39.68
/ea
$39.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Color Temperature 3000 K
- Lumens 800 lm
- Dimmable 0-10V
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL49530DHW
- Zoro # G404080964
- UPC # 633999035977
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120/277V |
Color Temperature | 3000 K |
Lumens | 800 lm |
Dimmable | 0-10V |
CRI | 93+ |
Housing Finish | Hazel with White Trim |
Max. Fixture Wattage | 12 W |
Description
The Ply System 0-10V dimmable LED Inserts are engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP WORKLAMP: LED (9), FLOOD BEAM, SQUARE, 10-30VDC (E92006)
- COOPER LIGHTING 6 RND LED MNT Kit (HLBSL6099FS351EMWR)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69730W2)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11D)
- Elco Lighting LED Commercial Lights