Shop All LED Strip Lights
Elco Lighting
3.0W/ft. Indoor LED Tape Light
Mfr # E30-2440
Zoro # G404080728
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 3 W
- Voltage 24V
- CRI 93+
- Color Temperature 4000 K
- Lumens 250 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E30-2440
- Zoro # G404080728
- UPC # 633999026715
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 3 W |
Voltage | 24V |
CRI | 93+ |
Color Temperature | 4000 K |
Lumens | 250 lm |
Lamp Type | LED |
Description
AmbioTM E30-24 is an architectural LED Tape Light. With 3W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/830/E-4PK)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3500K (CF32DT/E/IN/835/ECO)
- SYLVANIA Metal Halide 6Pk (MS400/BU-ONLY)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36)
- ELCO LIGHTING 5W/ft. Indoor LED Tape Light (E50-2430)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430-16)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- LITHONIA LIGHTING LED Stairwell Fixture, 1889 Lumens, 4000K (WL2 18L EZ1 LP840)
- Elco Lighting LED Strip Lights