Shop All LED Strip Lights
Elco Lighting
3.0W/ft. Indoor LED Tape Light
Mfr # E30-2430
Zoro # G804080687
product price: $9.77
/ea
$9.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 250 lm
- Fixture Wattage 3 W
- Color Temperature 3000 K
- CRI 93+
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E30-2430
- Zoro # G804080687
- UPC # 633999026692
- Country of Origin China
- Category LED Strip Lights
Details
Lumens | 250 lm |
Fixture Wattage | 3 W |
Color Temperature | 3000 K |
CRI | 93+ |
Voltage | 24V |
Lamp Type | LED |
Description
AmbioTM E30-24 is an architectural LED Tape Light. With 3W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16504)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- ILC Replacement for Arri Arri Junior 150 replacement light bulb lamp (ARRI JUNIOR 150 ARRI)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO 30PK)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- ELCO LIGHTING 8.8W/ft. Extreme Output Indoor LED Tape Light (E80-2440)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2427)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- Elco Lighting LED Strip Lights