Shop All LED Strip Lights
Elco Lighting
3.0W/ft. Indoor LED Tape Light
Mfr # E30-2430-100
Zoro # G404080704
product price: $424.47
/ea
Free Shipping & Returns
$424.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 93+
- Lumens 250 lm
- Fixture Wattage 3 W
- Lamp Type LED
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E30-2430-100
- Zoro # G404080704
- UPC # 633999041190
- Country of Origin China
- Category LED Strip Lights
Details
CRI | 93+ |
Lumens | 250 lm |
Fixture Wattage | 3 W |
Lamp Type | LED |
Voltage | 24V |
Color Temperature | 3000 K |
Description
AmbioTM E30-24 is an architectural LED Tape Light. With 3W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Tt26/27 replacement light bulb lamp (TT26/27 EIKO)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841XP/6/ECO)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- ILC Replacement for Damar 23358c (23358C DAMAR)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2427)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW-16)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2430)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- Elco Lighting LED Strip Lights