Shop All LED Strip Lights
Elco Lighting
30W Waterproof LED Power Supply
Mfr # DRV30W
Zoro # G904080655
product price: $25.13
/ea
$25.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 30 W
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # DRV30W
- Zoro # G904080655
- UPC # 633999161911
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | 30 W |
Voltage | 120/277V |
Description
For tape lights and general applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L850-CD1-U)
- LUXRITE G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 16-Pack (LR21620-16PK)
- COMPASS Emergency Light, LED, 13-1/4" W x 5-3/8" L (CSWEU2LED)
- PELICAN Headlamp, Industrial, Black, 33/17lm (2745C)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- ELCO LIGHTING Hardwire Connector (EPSD22)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430-16)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35)
- RACE SPORT 9Ft (3M) 5050 Led Tape Strip Reel Lighting (Red) (RS-9FT-5050-R)
- Elco Lighting LED Strip Lights