Shop All LED Commercial Lights
Elco Lighting
3 Square LED Reflector Insert"
Mfr # EL33227W
Zoro # G604080788
product price: $25.86
/ea
$25.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 620 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL33227W
- Zoro # G604080788
- UPC # 633999023097
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 620 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
CRI | 93+ |
Max. Fixture Wattage | 9 W |
Beam Angle | 90° |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Lc25tp (LC25TP)
- ILC Replacement for BULBRITE F48T12CW/HO (F48T12CW/HO BULBRITE)
- GLOBE ELECTRIC Moderna G40 E26 (Medium) Filament LED Bulb Amber Soft White 40 W (35042)
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AABN)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30BZ)
- ELCO LIGHTING 2 Non-IC Airtight Remodel Housing" (E2LRC106)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69727W2)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,4000K (LBL2 LP840)
- Elco Lighting LED Commercial Lights