Shop All LED Commercial Lights
Elco Lighting
3 Round LED Reflector Insert"
Mfr # EL312CT5W
Zoro # G604081204
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 710 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL312CT5W
- Zoro # G604081204
- UPC # 633999209026
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 710 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Beam Angle | 90° |
Housing Finish | White |
Max. Fixture Wattage | 10 W |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54512 replacement light bulb lamp (54512 OSRAM SYLVANIA)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- ILC Replacement for Sylvania Dulux L 24w/840 replacement light bulb lamp (DULUX L 24W/840 SYLVANIA)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0630W)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30H)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 120W, 14.37" X 9.33" X 7.36" (CLW11M-1205WMBRP)
- Elco Lighting LED Commercial Lights