Shop All LED Commercial Lights
Elco Lighting
3 Round LED Baffle Insert"
Mfr # EL311CT5W
Zoro # G604081259
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 710 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL311CT5W
- Zoro # G604081259
- UPC # 633999209002
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 710 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Max. Fixture Wattage | 10 W |
Housing Finish | White |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 4 ft. Connectable Strip 36W 4000K White Finish 120V (65-1104)
- FEIT ELECTRIC Bulb Halogen T3 Rgh Clear 300W (BPQ300T3/CL/RS/2)
- KEYSTONE T12 Electronic Ballast, KTEB-240-1-TP-PIC (KTEB-240-1-TP-PIC)
- ILC Replacement for PHILIPS PL-C 13W/35 (PL-C 13W/35 PHILIPS)
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- ELCO LIGHTING 3 Square LED Reflector Insert" (EL33227W)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41535W)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- Elco Lighting LED Commercial Lights