Shop All LED Commercial Lights
Elco Lighting
3 Round LED Adjustable Pull Down Insert"
Mfr # EL39730W
Zoro # G904081133
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 840 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL39730W
- Zoro # G904081133
- UPC # 633999193929
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 840 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 10.8 W |
Housing Finish | White |
CRI | 93+ |
Standards | Suitable for Wet Locations |
Beam Angle | 36° |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl41R (TL41RMB)
- ILB GOLD Code Bulb, Replacement For Donsbulbs BTM (BTM)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/830/ECO4P)
- ILC Replacement for Vector Classic replacement light bulb lamp (CLASSIC VECTOR)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41527W)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E6LF1)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- ELCO LIGHTING 2 Square Adjustable LED Light Engines" (E219C0730W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- Elco Lighting LED Commercial Lights