Shop All LED Commercial Lights
Elco Lighting
3 Round LED Adjustable Pull Down Insert"
Mfr # EL39727BZ
Zoro # G904081249
product price: $62.93
/ea
$62.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 800 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL39727BZ
- Zoro # G904081249
- UPC # 633999013296
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 800 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Max. Fixture Wattage | 10.8 W |
Beam Angle | 36° |
Standards | Suitable for Wet Locations |
Housing Finish | Bronze |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Target Tech Lp3t replacement light bulb lamp (LP3T TARGET TECH)
- ILC Replacement for Utilitech 0008694 replacement light bulb lamp (0008694 UTILITECH)
- LUMAPRO LED Rope Light, 5000K, 6 Ft, 120V (30F519)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140W)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT5B)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30H)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- Elco Lighting LED Commercial Lights