Shop All Recessed Light Housing
Elco Lighting
3 Remodel Housing"
Mfr # EL39LDRICA
Zoro # G804098026
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 12 W
- Standards Suitable for Wet Locations
- Lamp Type GU10 LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL39LDRICA
- Zoro # G804098026
- UPC # 633999186181
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 12 W |
Standards | Suitable for Wet Locations |
Lamp Type | GU10 LED |
Description
3 remodel housing for use with 120V GU10 MR16 LED lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Industrial Headlamp, LED, Yellow, IPX4 (2755CC)
- LEVITON Led Chain Keyls Lmphldr (9852)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL24-3)
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- ELCO LIGHTING 3 Remodel Airtight Miniature Housing" (EL39RA)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ELCO LIGHTING 4 Remodel Dedicated LED IC Airtight Housing" (EL490RICA)
- ELCO LIGHTING 4 Airtight Remodel IC Housing with GU24 Base Socket" (EL99RICA-G24)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- PROGRESS LIGHTING Recessed Housing 6" New Construction IC (P645-TG)
- Elco Lighting Recessed Light Housing