Shop All Recessed Light Housing
Elco Lighting
3 Remodel Housing"
Mfr # EL2699LDRICA
Zoro # G504095912
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type LED
- Max. Wattage 12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL2699LDRICA
- Zoro # G504095912
- UPC # 633999186457
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | LED |
Max. Wattage | 12 W |
Description
3 remodel housing with a magnetic or electronic transformer designed for LED MR16 lamps. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin LED MR16 lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN ULLMAN 50 Lumens, LED Red/Black Magnetic Light (RT-3SMD)
- METALUX V-Hanger, 36" Chain, S-Hks Hbi Hbl, 2 (HBAYC-CHAIN/SET-U)
- SATCO 13.7 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Round White Finish 120 Volt (S11825R1)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- ELCO LIGHTING 6 Super Sloped IC Airtight Medium Base Double Wall New Construction Housing" (EL946ICA)
- ELCO LIGHTING 5 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL590ICA)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Remodel Housing" (EL971RICA)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING 4 Airtight Remodel IC Housing with GU24 Base Socket" (EL99RICA-G24)
- HALO Shallow Metal Baffle, 5014 (5014P)
- Elco Lighting Recessed Light Housing