Shop All Recessed Light Housing
Elco Lighting
3 New Construction Housing"
Mfr # EL2699LDICEA
Zoro # G004095856
$48.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 12 W
- Standards Suitable for Wet Locations
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL2699LDICEA
- Zoro # G004095856
- UPC # 633999186426
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 12 W |
Standards | Suitable for Wet Locations |
Lamp Type | LED |
Description
3 new construction housing with a magnetic or electronic transformer. Uses a GU5.3 Bi-Pin socket for use with Bi-Pin LED MR16 lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 75a21/rs/sl 120v replacement light bulb lamp (75A21/RS/SL 120V LIGHT BULB / LAMP)
- ILC Replacement for Rubylux Nir-a Near Infrared Bulb Grade A replacement light bulb lamp (WX-QYDK-5)
- ILC Replacement for Philips G17t8/tuv replacement light bulb lamp (G17T8/TUV PHILIPS)
- CURRENT F15 E26 (Medium) LED Light Bulb Soft White 40 Watt Equivalence , 2PK (93103494)
- ELCO LIGHTING 5 Aluminum Airtight IC Remodel Housing" (EL5RICA)
- ELCO LIGHTING 4 LED Fire Rated New Construction IC Airtight Housing" (EL48FICA)
- ELCO LIGHTING 5 Aluminum Airtight IC Housing" (EL5ICA)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RES)
- ELCO LIGHTING Shallow Flexible Mica Fire Enclosure for recessed fixtures (FIREENCL-S)
- ELCO LIGHTING 5 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL590ICA)
- HALO Smd4 Led (SMD4STRMWH)
- Elco Lighting Recessed Light Housing