Shop All Recessed Light Housing
Elco Lighting
3 New Construction Double Wall Shallow Housing"
Mfr # EL39ICA
Zoro # G504098074
product price: $27.47
/ea
$27.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Lamp Type GU10
- Standards Suitable for Wet Locations
- Max. Wattage 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL39ICA
- Zoro # G504098074
- UPC # 633999134977
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Lamp Type | GU10 |
Standards | Suitable for Wet Locations |
Max. Wattage | 50 W |
Description
3 double wall shallow housing for new construction applications. For use with MR16 lamps with GU10 base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- DESIGNERS EDGE BULB 70W HPS MEDIUM BASE (L792)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- ELCO LIGHTING 4 IC Housing with Adjustable Lampholder" (EL99ICA)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA-7)
- ELCO LIGHTING 4 CFL Vertical IC Downlight Housings" (EL99PL26ICEA)
- ELCO LIGHTING 3 New Construction 2-Hour Fire Rated IC Airtight Housing " (EL39FICA)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA-7)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- Elco Lighting Recessed Light Housing