Shop All Recessed Light Housing
Elco Lighting
3 New Construction Dedicated LED IC Airtight Housing"
Mfr # EL390ICA
Zoro # G704095781
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 14 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL390ICA
- Zoro # G704095781
- UPC # 633999185498
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 14 W |
Description
3 new construction dedicated LED housing. Compatible with MR16 LED lamps with PSA37 or 3 LED inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Fl24/t5/850/ho replacement light bulb lamp (FL24/T5/850/HO PLUSRITE)
- FULHAM All-In-One LED Driver, Linear Case (FHSAC1UNV40L)
- BAYCO PRO FLOUR WORK LIGHT 25' CORD (BYSL-676)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- ELCO LIGHTING 4 Airtight Remodel IC Housing with GU24 Base Socket" (EL99RICA-G24)
- ELCO LIGHTING 6 Airtight IC Shallow Remodel Housing" (RR9ICA)
- ELCO LIGHTING 3 New Construction Single Wall Housing" (EL39A)
- HALO Lv Adj Slot Aperture 35° Tilt, 1420 (1420P)
- Elco Lighting Recessed Light Housing