Shop All Recessed Light Housing
Elco Lighting
3 New Construction 2-Hour Fire Rated IC Airtight Housing "
Mfr # EL39FICA
Zoro # G404098037
product price: $55.93
/ea
$55.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 14 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL39FICA
- Zoro # G404098037
- UPC # 633999020799
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 14 W |
Standards | Suitable for Wet Locations |
Description
3′′ fire rated new construction LED housing. Compatible with MR16 LED lamps with quick connect base or 3′′ LED inserts. 2-hour fire rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- ILB GOLD Bulb, LED Base Type G6.35, Replacement For Norman Lamps, LED-G6-120V-4W3 (LED-G6-120V-4W3)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Remodel Housing" (EL971RICA)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RS)
- ELCO LIGHTING 6 LED IC Airtight Sloped Ceiling Remodel Housing" (EL970RICA)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- ELCO LIGHTING 4 New Construction Housing for 50W GU10 Base" (EL49A)
- ELCO LIGHTING 4 CFL Vertical IC Downlight Housings" (EL99PL26ICEA)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- Elco Lighting Recessed Light Housing