Shop All LED Commercial Lights
Elco Lighting
3 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing"
Mfr # E3LK76ICA
Zoro # G504081458
product price: $49.53
/ea
$49.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Lumens 850 (ELK19) - 1100 (ELK21) lm
- Dimmable Triac/ELV
- Max. Fixture Wattage 14.7 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E3LK76ICA
- Zoro # G504081458
- UPC # 633999126743
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Lumens | 850 (ELK19) - 1100 (ELK21) lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 14.7 W |
Standards | Suitable for Wet Locations |
Description
KotoTM Architectural Housing: 120/277V (0-10V/Triac/ELV) or 120V (Triac/ELV) with optional Emergency Battery Backup. Must be used with KotoTM Architectural LED Light Engines (ELK19 or ELK21 Series). Lumen output based on module.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- SUNLITE Commercial 7,000 Lumen Outdoor 1 Head LED Standing Work Light, Cool White 4000K (88176-SU)
- FEIT ELECTRIC Light bulb, LED, 6in, T8, U-Bend, PK12 (T848840/AB/U6/LED/12)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- ELCO LIGHTING 6 0-10V New Construction 2-Hour Fire Rated Dedicated LED Housings" (EL76FICDXA)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11D)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT612CT5W)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49727W)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61527W)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- Elco Lighting LED Commercial Lights