Shop All LED Strip Lights
Elco Lighting
2.2W/ft. Indoor LED Tape Light
Mfr # E22-2430-16
Zoro # G504080734
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Lumens 185 lm
- Lamp Type LED
- Fixture Wattage 2.2 W
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E22-2430-16
- Zoro # G504080734
- UPC # 633999045419
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 24V |
Lumens | 185 lm |
Lamp Type | LED |
Fixture Wattage | 2.2 W |
CRI | 93+ |
Color Temperature | 3000 K |
Description
AmbioTM E22-24 is an architectural LED Tape Light. With 2.2 W/ft and an industry leading 93+CRI. The product is designed to add light to coves, undercabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- SHAT-R-SHIELD Fluorescent, 24", 17W, T8, 4100K, PK30 (20540)
- ILC Replacement for Osram Sylvania Qteb2l650-lp-120/277 (QTEB2L650-LP-120/277 OSRAM SYLVANIA)
- ELCO LIGHTING 8.8W/ft. Extreme Output Indoor LED Tape Light (E80-2440)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36-8)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- Elco Lighting LED Strip Lights