Shop All LED Strip Lights
Elco Lighting
2.2W/ft. Indoor LED Tape Light
Mfr # E22-2427
Zoro # G204080737
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700 K
- CRI 93+
- Fixture Wattage 2.2 W
- Lamp Type LED
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E22-2427
- Zoro # G204080737
- UPC # 633999026616
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 2700 K |
CRI | 93+ |
Fixture Wattage | 2.2 W |
Lamp Type | LED |
Voltage | 24V |
Lumens | 185 lm |
Description
AmbioTM E22-24 is an architectural LED Tape Light. With 2.2 W/ft and an industry leading 93+CRI. The product is designed to add light to coves, undercabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 DL 75W 2PK (PAR387585010KL2)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V (S3278)
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE12V24DW)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- DIODE LED 100 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC1-35-100)
- Elco Lighting LED Strip Lights