Shop All LED Strip Lights
Elco Lighting
2 Wire LED Duralight™
Mfr # EDU2LEDGR
Zoro # G504080635
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Fixture Wattage per ft - 0.96 W
- Lamp Type LED
- Housing Finish Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EDU2LEDGR
- Zoro # G504080635
- UPC # 633999160327
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 120V |
Fixture Wattage | per ft - 0.96 W |
Lamp Type | LED |
Housing Finish | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER Cooper GT-SL5000-LINK 5000 Lumen 4000K Shop Light (GT-SL5000-LINK)
- ILC Replacement for Westinghouse 03662-00 replacement light bulb lamp, 2PK (03662-00 WESTINGHOUSE)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421501)
- ILC Replacement for Star Warning St3901-7 (ST3901-7 STAR WARNING)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24CW)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN36)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2440-100)
- ELCO LIGHTING Square Corner Mount Aluminum Channel (EUD34-8)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- LITHONIA LIGHTING LED Stairwell Fixture, 2152 Lumens, 3500K (WL4 20L EZ1 LP835)
- Elco Lighting LED Strip Lights