Shop All LED Strip Lights
Elco Lighting
2 Wire LED Duralight™
Mfr # EDU2LEDBL
Zoro # G204080683
product price: $1.93
/ea
Sold in multiples of 4 for $7.72
$7.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage per ft - 0.96 W
- Lamp Type LED
- Voltage 120V
- Housing Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EDU2LEDBL
- Zoro # G204080683
- UPC # 633999160266
- Country of Origin China
- Category LED Strip Lights
Details
Fixture Wattage | per ft - 0.96 W |
Lamp Type | LED |
Voltage | 120V |
Housing Finish | Blue |
Description
The ELCO LIGHTING brand 2 Wire LED DuralightTM has a fixture wattage of 0.96 W per ft, a lamp type of LED, and a voltage of 120V.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Vs-2s110-tp (VS-2S110-TP ADVANCE)
- LUMAPRO LUMAPRO 25W, S8 Miniature Incandescent Bulb (7506-2PK)
- ILC Replacement for Airequipt MFG Superba 33 replacement light bulb lamp (SUPERBA 33 AIREQUIPT MFG)
- DESIGNERS EDGE LED Motion Floodlight, 13.5W, 3.6VDC, 6500K (L955)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-5000)
- Elco Lighting LED Strip Lights