Shop All LED Under Cabinet Lighting
Elco Lighting
2 Wire 110/120V Duralight™
Mfr # EDU2GR
Zoro # G404100204
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish Green
- Max. Fixture Wattage per ft - 2.1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EDU2GR
- Zoro # G404100204
- UPC # 633999176007
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Finish | Green |
Max. Fixture Wattage | per ft - 2.1 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 6S6 12V INCANDESCENT S 4PK (4PAK:WW-72L3-8)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- SUREFIRE Tactical Flashlight, CR123A, 500/5lm (EDCL1-T)
- ILC Replacement For SATCO S29439 (S29439)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM45W)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL2)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS47W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC36)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD14CW)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- Elco Lighting LED Under Cabinet Lighting