Shop All LED Under Cabinet Lighting
Elco Lighting
2 Wire 110/120V Duralight™
Mfr # EDU2
Zoro # G904100247
Sold in multiples of 4 for $7.72
$7.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish Clear
- Max. Fixture Wattage per ft - 2.1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EDU2
- Zoro # G904100247
- UPC # 633999100408
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Finish | Clear |
Max. Fixture Wattage | per ft - 2.1 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jasco F13t5/830/l replacement light bulb lamp (F13T5/830/L JASCO)
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- KILLARK Guard, Gray (VAG-100)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC22)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L30BZ)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2GR)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN51W)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- Elco Lighting LED Under Cabinet Lighting