Shop All LED Commercial Lights
Elco Lighting
2 Ultra Slim LED Gimbal Lights (350 lm)"
Mfr # ERT218CT5W
Zoro # G104081346
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 350 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ERT218CT5W
- Zoro # G104081346
- UPC # 633999209361
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 350 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Housing Finish | White |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 5 W |
Description
Eliminates the need for housing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO 42w Led Ed28 Med50k Bulb (S13136)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- ILC Replacement for GE General Electric G.E Ge432maxp-n/ultra (GE432MAXP-N/ULTRA GE GENERAL ELECTRIC G.E)
- ENERGIZER HEADLIGHT VIS LED 200L (HDA32E)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5BZ)
- ELCO LIGHTING 5 IC Shallow Frame with Driver and Emergency Battery Backup" (E5SQLFU20EM1)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F27W)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- ELCO LIGHTING 4 Square LED Adjustable Pull-Down Insert" (EL44730W)
- LITHONIA LIGHTING Compact Wall Pack, 9200 lm (WPX3 LED 50K MVOLT DDBXD M2)
- Elco Lighting LED Commercial Lights