Shop All LED Commercial Lights
Elco Lighting
2 Teak™ Power Pack"
Mfr # E2L08RIC
Zoro # G204081611
product price: $49.53
/ea
$49.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 850 lm
- Dimmable Triac/ELV
- Max. Fixture Wattage 10.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L08RIC
- Zoro # G204081611
- UPC # 633999048915
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lumens | 850 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 10.5 W |
Description
IC Rated power pack with driver . To be used with TeakTM LED Light engines only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- SOUTHWIRE Dual Head Work Light, Corded, 6000lm, LED (CSW3X2)
- ADVANCE Centium Fluorescent 120-277V-AC Ballast (ICN2S8635I)
- PELICAN Indst Hands Free Light, LED, Yellow (2220C)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730W)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30B)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- WESTGATE SCLP-4FT-40W-35K-DLED LINEAR SUSPENDED PERFORATED BASKET LIGHT (UP/DOWN) (SCLP-4FT-40W-35K-D)
- Elco Lighting LED Commercial Lights