Shop All LED Commercial Lights
Elco Lighting
2 Square Reflector Teak™ LED Light Engine "
Mfr # E2L13F27H
Zoro # G504081878
product price: $66.08
/ea
$66.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 850 - 1100 lm
- CRI 93+
- Housing Finish Haze with White Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L13F27H
- Zoro # G504081878
- UPC # 633999016051
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 850 - 1100 lm |
CRI | 93+ |
Housing Finish | Haze with White Trim |
Max. Fixture Wattage | 10.5 - 12.5 W |
Beam Angle | 38° |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- FULHAM CC, 0-10V, 30W, Univ, 700mA, 21-42VDC (T1M1UNV0700-30L)
- ILC Replacement For ALLANSON INTERNATIONAL RSS496AT (RSS496AT)
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49727W)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0730W)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- LITHONIA LIGHTING Compact Wall Pack, 2900 lm (WPX1 LED P2 50K MVOLT DDBXD M4)
- Elco Lighting LED Commercial Lights