Shop All LED Commercial Lights
Elco Lighting
2 Square LED Reflector Light Engines"
Mfr # E213C0735W
Zoro # G504081229
$38.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 845 lm
- Dimmable Triac/ELV
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E213C0735W
- Zoro # G504081229
- UPC # 633999047277
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 845 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Beam Angle | 36° |
Housing Finish | White |
Max. Fixture Wattage | 9 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN LED Headlamp, AA Batteries (2780)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q100T3/Cl/3 130V (Q100T3/CL/3 130V)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- GE LAMPS 12 W, Compact LED Bulb, White, PAR30, 2700K Temp. Clear Finish, Dimmable (LED12DP30RW82740)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- ELCO LIGHTING 6 Round LED Adjustable Phenolic Baffle with PAR38 Gimbal Insert" (EL47630BZ)
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT3W)
- Elco Lighting LED Commercial Lights