Shop All LED Commercial Lights
Elco Lighting
2 Square LED Reflector Light Engines"
Mfr # E213C0627W
Zoro # G404081183
product price: $29.26
/ea
$29.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 600 lm
- Dimmable Triac/ELV
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E213C0627W
- Zoro # G404081183
- UPC # 633999004911
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 600 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
CRI | 93+ |
Beam Angle | 36° |
Max. Fixture Wattage | 9 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grech Gph212t5l 4 PIN replacement light bulb lamp (GPH212T5L 4 PIN GRECH)
- JANDORF Phen Socket Med Btm Turn (60536)
- SYLVANIA T8 Fluorescent 24Pk (FO17/827/LS/ECO/2/24)
- CCI Worklight W/Switch Hal 500W (L33)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02F30W)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- ELCO LIGHTING 5/6" LED Shallow Reflector Inserts with 5-CCT Switch " (EL655CT5W)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- ELCO LIGHTING Unique™ 4 Round Reflector for Koto™ Module" (ELK4710W)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- Elco Lighting LED Commercial Lights