Shop All LED Commercial Lights
Elco Lighting
2 Square LED Baffle Light Engines"
Mfr # E215C0740W
Zoro # G604080917
product price: $38.51
/ea
$38.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 860 lm
- Housing Finish White
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E215C0740W
- Zoro # G604080917
- UPC # 633999200641
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 860 lm |
Housing Finish | White |
CRI | 93+ |
Beam Angle | 36° |
Max. Fixture Wattage | 9 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO BR40 E26 (Medium) LED Bulb Warm White 75 W (S9635)
- ILC Replacement for Eiko 031293019707 replacement light bulb lamp (031293019707 EIKO)
- HALO Rsq 5 Inch Trim Matte White (RSQ5TRMMW)
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- ELCO LIGHTING Pex™ 4 Round Adjustable Wall Wash" (ELK4122W)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0630W)
- ELCO LIGHTING Koto™ Accessories (L49)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F27BB)
- EXO LED Parking Garage Light, 4600 lm, 40W (LSQ1-40-4K-PCU)
- Elco Lighting LED Commercial Lights