Shop All LED Commercial Lights
Elco Lighting
2 Square Adjustable Teak™ LED Light Engine"
Mfr # E2L19F27W
Zoro # G404081749
product price: $74.34
/ea
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 850 - 1100 lm
- Standards Suitable for Wet Locations
- Max. Fixture Wattage 10.5 - 12.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L19F27W
- Zoro # G404081749
- UPC # 633999016792
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 850 - 1100 lm |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 10.5 - 12.5 W |
Beam Angle | 38° |
Housing Finish | White |
CRI | 93+ |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 412 WHT Wall Bracket (66401)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60538)
- WESTINGHOUSE Bulb 20W T-4 12V Halogen (04743)
- ILC Replacement for Synergetic Halo 45 Aqua replacement light bulb lamp (HALO 45 AQUA SYNERGETIC)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING Unique™ 4 Round Baffle for Koto™ Module " (ELK4713W)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Brshd Nkl Frstd Gls (6721000)
- Elco Lighting LED Commercial Lights