Shop All LED Commercial Lights
Elco Lighting
2 Square Adjustable Teak™ LED Light Engine"
Mfr # E2L19F27B
Zoro # G304081771
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 850 - 1100 lm
- Beam Angle 38°
- Max. Fixture Wattage 10.5 - 12.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E2L19F27B
- Zoro # G304081771
- UPC # 633999016754
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 850 - 1100 lm |
Beam Angle | 38° |
Max. Fixture Wattage | 10.5 - 12.5 W |
CRI | 93+ |
Housing Finish | Black |
Standards | Suitable for Wet Locations |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Yellow Led 125 lm (41-2522)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- LUMINOR E4 Replacement Sleeve Luminor version (350045)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- ELCO LIGHTING 6 0-10V LED Inserts" (EL69535DCW)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- ELCO LIGHTING 2 Round Baffle Teak™ LED Light Engine" (E2L14F27W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- Elco Lighting LED Commercial Lights