Shop All LED Commercial Lights
Elco Lighting
2 Square Adjustable LED Light Engines"
Mfr # E219C0727W
Zoro # G304081252
product price: $38.51
/ea
$38.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 850 lm
- Dimmable Triac/ELV
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E219C0727W
- Zoro # G304081252
- UPC # 633999020874
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 850 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Beam Angle | 36° |
Housing Finish | White |
Max. Fixture Wattage | 9 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLYDE Storm Gray Tactical Handheld Flashlight, 300 (LED), 200(COB LED) lm (NEB-WLT-0006)
- GE LAMPS LED Lamp, 15.0W, Cool White, PK2 (LED15LS2/827)
- LEDLENSER Ledlenser Color Filter Set 35.1mm (4 colors) (880575)
- LIGHTOLIER LED Flood Reflector, 2-15/16in.L, Silver (LLAV11RF)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT5B)
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT612CT5W)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- ELCO LIGHTING 4 Square LED Reflector Insert" (EL442CT5W)
- Elco Lighting LED Commercial Lights