Shop All LED Commercial Lights
Elco Lighting
2 Round Reflector Teak™ LED Light Engine"
Mfr # E2L10F30C
Zoro # G204082120
product price: $66.08
/ea
$66.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 850 - 1100 lm
- Max. Fixture Wattage 10.5 - 12.5 W
- Housing Finish Chrome with White Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L10F30C
- Zoro # G204082120
- UPC # 633999015917
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 850 - 1100 lm |
Max. Fixture Wattage | 10.5 - 12.5 W |
Housing Finish | Chrome with White Trim |
CRI | 93+ |
Beam Angle | 38° |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- ILC Replacement for GE General Electric G.E Fle23/a4/r40 replacement light bulb lamp (FLE23/A4/R40 GE GENERAL ELECTRIC G.E)
- OEMTOOLS 600 Lumen Rechargeable Multi-Use Li-ion Work Light (25997)
- CRAFTMADE Vincent 1 Light Small LED Outdoor Wall Mount in Midnight (ZA1804-MN-LED)
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41130N)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140N)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5BZ)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127BB)
- Elco Lighting LED Commercial Lights