Shop All LED Commercial Lights
Elco Lighting
2 Round Reflector Teak™ LED Light Engine"
Mfr # E2L10F27BB
Zoro # G904081409
product price: $66.08
/ea
$66.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 850 - 1100 lm
- CRI 93+
- Max. Fixture Wattage 10.5 - 12.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L10F27BB
- Zoro # G904081409
- UPC # 633999163366
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 850 - 1100 lm |
CRI | 93+ |
Max. Fixture Wattage | 10.5 - 12.5 W |
Housing Finish | Black |
Beam Angle | 38° |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Cf26te/865 replacement light bulb lamp (CF26TE/865 USHIO)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/EX (F40CW/EX GE GENERAL ELECTRIC G.E)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- COOPER LIGHTING All Pro Single Head Wet List Remote (APWR1)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69727W2)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ELCO LIGHTING Unique™ 4 Round Reflector for Koto™ Module" (ELK4710W)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743WW)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Blk Blk Glass Shade (6100900)
- Elco Lighting LED Commercial Lights